Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mtr, Cap St, 1.5 HP, 3450,115/208-230V, 56C

  • Mfr # 5KC49NN2140X

  • Zoro # G2208762


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Shaft Material
Carbon Steel
Body Dia.
6.4 in
Duty
Continuous
HP
1 1/2
Motor Shaft Design
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC49NN2140X
Zoro #
G2208762
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
6.4 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
11 3/8 in
Length Less Shaft
9 1/2 in
Bolt Circle Dia.
2 15/16 in
Shaft Dia. (In.)
5/8

Details

Shaft Material
Carbon Steel
Duty
Continuous
HP
1 1/2
Motor Shaft Design
Keyed
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Face
Motor Service Factor
1.3
Nominal Efficiency
72 %
Motor Application
Pump
Motor Sub Application
Jet Pump
Max. Ambient Temp.
40 Degrees C
Voltage
115/208-230V AC
Phase
Single
Ins. Class
B
Standards
CSA, UL Recognized
Motor Design
Capacitor-Start
Includes
Shaft Slinger
RPM Range
3,001-3,600
Full Load Amps
18.4/9.8-9.2
Motor Thermal Protection
Auto
Frame
56C
Nameplate RPM
3,450
Motor Bearings
Ball
Item
General Purpose Pump Motor
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Mounting Position
All Angle
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Duty Cycle
Continuous
Usable @ 208V
Yes
NEMA Design
L
No. of Speeds
1
Motor Frame Material
Steel
Weight
27 lb
Usable @ 200V
No
Number of Speeds
1
Shaft Type
Keyed

Description

General Purpose Pump Motor, Body Dia. 6.4 in, Bolt Circle Dia. 2 15/16 in, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 18.4/9.8-9.2, HP 1 1/2, Includes Shaft Slinger, Ins. Class B, Length Less Shaft 9 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.