Zoro Homepage

Mtr, Cap St, 2 HP, 3450, 115/208-230, 56C, ODP

  • Mfr # 5KC49TN2141X

  • Zoro # G1041047


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Includes
Shaft Slinger
Motor Mounting Position
All Angle
Motor Enclosure Design
Open Dripproof
Shaft Material
Carbon Steel
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC49TN2141X
Zoro #
G1041047
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
6.4 in
Shaft Length
1 7/8 in
Overall Length
13 1/4 in
Shaft Dia.
5/8 in
Length Less Shaft
11 5/16 in
Bolt Circle Dia.
2 15/16 in
Shaft Dia. (In.)
5/8

Details

Includes
Shaft Slinger
Motor Mounting Position
All Angle
Motor Enclosure Design
Open Dripproof
Shaft Material
Carbon Steel
Frame
56C
RPM Range
3,001-3,600
Voltage
115/208-230V AC
Standards
CSA, UL Recognized
Duty
Continuous
Motor Mounting Type
Face
Phase
Single
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Sub Application
Jet Pump
Motor Service Factor
1.2
Motor Application
Pump
Full Load Amps
21.2/11.5-10.6
HP
2
Motor Thermal Protection
Auto
Motor Shaft Design
Keyed
Hz
60 Hz
Nameplate RPM
3,450
Motor Shaft Rotation
CW/CCW
Ins. Class
B
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Design
Capacitor-Start
Item
General Purpose Pump Motor
Nominal Efficiency
75.4 %
No. of Speeds
1
NEMA Design
L
Usable @ 208V
Yes
Weight
38 lb
Motor Frame Material
Steel
Duty Cycle
Continuous
Usable @ 200V
No
Number of Speeds
1
Shaft Type
Keyed

Description

General Purpose Pump Motor, Body Dia. 6.4 in, Bolt Circle Dia. 2 15/16 in, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 21.2/11.5-10.6, HP 2, Includes Shaft Slinger, Ins. Class B, Length Less Shaft 11 5/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.