Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Burner Motor, 1/3 hp

  • Mfr # 048C34D2024

  • Zoro # G4785328


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
1/3
Nameplate RPM
3,450
Frame
48NZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048C34D2024
Zoro #
G4785328
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
6 3/4 in
Shaft Length
1 3/4 in
Shaft Dia.
1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
10 5/16 in
Lead Length
20 in
Length Less Shaft
8 3/4 in

Details

Item
HVAC Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
1/3
Nameplate RPM
3,450
Frame
48NZ
Voltage
115/208-230V AC
Motor Mounting Type
Face
Motor Shaft Rotation
CW/CCW
Motor Application
HVAC/R
Ambient Temperature
40 Degrees C
Phase
Single
RPM Range
3,001-3,600
Hz
60 Hz
Motor Bearings
Ball
Motor Flange Type
Non-Ventilated
Motor Service Factor
1
Ins. Class
B
Standards
CE Listed, CSA Certified, UL Recognized
Motor Sub Application
Oil Burner
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Manual
Motor Shaft Design
Flat
Motor Flange Material
Aluminum
Full Load Amps
5.6/2.7-2.8 A
Features
NEMA N or M Flange Direct, Two Bolt
Motor Frame Material
Steel
Weight
14 lb
No. of Speeds
1
Conduit Box Location
Exterior
Nominal Efficiency
64 %
Conduit Box Position
F1
Motor Mounting Position
Horizontal or Vertical Shaft Up
Capacitor Required
Yes
Duty Cycle
Continuous
Output Watts
250 W
Removable Base
No
Usable @ 200V
No
Usable @ 208V
Yes

Description

HVAC Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, 5.6/2.7-2.8 A Full Load Amps, 48NZ Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Face, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.