Zoro Homepage

Oil Burner Motor, 1/4 hp

  • Mfr # 048S34S2003

  • Zoro # G4770862


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Motor Enclosure Design
Open Air-Over
HP
1/4
Nameplate RPM
3,450
Frame
48NZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048S34S2003
Zoro #
G4770862
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/8 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
1/2 in
Body Dia.
6 1/2 in
Length Less Shaft
6 in
Lead Length
20 in
Overall Length
8 1/8 in

Details

Item
HVAC Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Air-Over
HP
1/4
Nameplate RPM
3,450
Frame
48NZ
Voltage
115V AC
Motor Mounting Type
Face
Motor Shaft Rotation
CW/CCW
Motor Application
HVAC/R
RPM Range
3,001-3,600
Motor Service Factor
1
Motor Bearings
Sleeve
Ins. Class
B
Phase
Single
Ambient Temperature
40 Degrees C
Full Load Amps
4.2 A
Motor Thermal Protection
Manual
Standards
CSA Certified, UL Recognized
Motor Sub Application
Oil Burner
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Motor Flange Material
Aluminum
Motor Shaft Design
Flat
Motor Flange Type
Ventilated
Features
NEMA N or M Flange Direct, Two Bolt
Weight
13 lb
Conduit Box Position
F1
Nominal Efficiency
56.5 %
Conduit Box Location
Exterior
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Frame Material
Steel
Usable @ 200V
No
No. of Speeds
1
Removable Base
No
Duty Cycle
Continuous
Output Watts
190 W
Usable @ 208V
No

Description

HVAC Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115V AC, 4.2 A Full Load Amps, 48NZ Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Face, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.