Shop LEESON

Parallel Shaft Gearmotors, 12V

  • Mfr # 108731.00
  • Zoro # G623943286

product price: 
$
1,378.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Square
Motor Type
Permanent Magnet DC
Gear Ratio
42:1
Overhung Load Capacity
650 lb
Mount Hole Center-to-Center Length
2.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
108731.00
Zoro #
G623943286
UPC #
691720152478
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
2.5 in
Keyway Depth
3/16 in
Overall Length
15.31 in
Keyway Length
1 1/16 in
Output Shaft Length
1 1/2 in
Mount Hole Center-to-Center Width
7.13 in
Output Shaft Diameter
3/4 in
Output Shaft Height
3 in
Length Less Shaft
13.81 in
Keyway Width
1 in
Overall Height
6.65 in
Overall Width
8.13 in
Wire Rope Length
15.31 in
Length
15.31 in
Fits Chest Size
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing

Details

Keyway Type
Square
Motor Type
Permanent Magnet DC
Gear Ratio
42:1
Overhung Load Capacity
650 lb
Nameplate Speed
42 RPM
Rotation
CW/CCW
Shaft Orientation
Parallel
Motor Enclosure
Totally Enclosed Fan-Cooled
Features
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Operating Voltage
12V DC
Service Factor
1
Maximum Output Speed
42 RPM
Seal Type
Heavy Duty Industrial
Maximum Ambient Temperature
40 Degrees C
Efficiency
61.3%
Full Load Current
40 A
Motor Duty Class
Continuous
Maximum Torque
705 in-lb
Mounting Orientation
Horizontal, Vertical with Shaft Down
Standards
CSA, UL
Mount Type
Special
Thermal Protection
None
Motor Insulation Class
F
Starting Torque
705 in-lb
Input Horsepower
1/2 hp
Item
Parallel Shaft Gearmotors

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Fan-Cooled, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 42 RPM, Maximum Torque 705 in-lb, Starting Torque 705 in-lb, Overhung Load Capacity 650 lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 42:1, Input Horsepower 1/2 hp, Motor Insulation Class F, Efficiency 61.3 Percent, Output Shaft Diameter 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.