Parallel Shaft Gearmotors, 90V

  • Mfr # M1135117.00
  • Zoro # G2487238
product price: 
$
839.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13.31 in
Service Factor
1
Mounting Orientation
Horizontal, Vertical with Shaft Down
Operating Voltage
90V DC
Keyway Length
1 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1135117.00
Zoro #
G2487238
UPC #
691720091937
Country of Origin
United States
Service Factor
1
Mounting Orientation
Horizontal, Vertical with Shaft Down
Operating Voltage
90V DC
Gear Ratio
124:1
Motor Insulation Class
F
Full Load Current
1.1 A
Maximum Output Speed
21 RPM
Input Horsepower
1/4 hp
Motor Type
Permanent Magnet DC
Standards
CE, CSA, UL
Maximum Torque
371 in-lb
Item
Parallel Shaft Gearmotors
Motor Duty Class
Continuous
Nameplate Speed
21 RPM
Thermal Protection
None
Rotation
CW/CCW
Overhung Load Capacity
413 lb
Mount Type
Special
Seal Type
Heavy Duty Industrial
Maximum Ambient Temperature
40 Degrees C
Shaft Orientation
Parallel
Efficiency
59.3%
Keyway Type
Square
Starting Torque
371 in-lb
Motor Enclosure
Totally Enclosed Nonventilated
Features
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing

Dimensions

Overall Length
13.31 in
Keyway Length
1 1/8 in
Overall Height
6.75 in
Mount Hole Center-to-Center Length
2.5 in
Keyway Width
1 in
Fits Chest Size
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Output Shaft Length
1 5/8 in
Length Less Shaft
11.31 in
Output Shaft Diameter
3/4 in
Output Shaft Height
4 in
Keyway Depth
3/16 in
Overall Width
6 in
Mount Hole Center-to-Center Width
5 in
Length
13.31 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 21 RPM, Maximum Torque 371 in-lb, Starting Torque 371 in-lb, Overhung Load Capacity 413 lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 124:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 59.3 Percent, Output Shaft Diameter 3/4 in

Ratings & reviews