Shop BALDOR-RELIANCE

Capacitor-Start General Purpose Motor, 110V AC, 220V AC Voltage, 56 Frame

  • Mfr # L3504-50
  • Zoro # G7068665

product price: 
$
638.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
RPM Range
1,401-1,500
Frame
56
Motor Thermal Protection
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L3504-50
Zoro #
G7068665
UPC #
781568119679
Country of Origin
United States
Item
50 Hz Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
RPM Range
1,401-1,500
Frame
56
Motor Thermal Protection
None
No. of Speeds
1
Voltage Compatibility
110V AC, 220V AC to 230V AC, 110V AC, 220V AC
Motor Application
General Purpose
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Standard
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CE, CSA, RoHS Compliant, UR, WEEE
CC Number
CC031A
Nominal Efficiency
73 %
NEMA Design
N
Hz
50 Hz
Full Load Amps
2.5 A
Motor Bearings
Ball
Ins. Class
B
Inverter Rated
Not Inverter Rated
Max. Ambient Temp.
40 Degrees C
Phase
Single
Part Winding Start Capable
No
Duty Cycle
Continuous
HP @ 50Hz
1/2 hp
Voltage @ 50Hz
110/220V AC
RPM @ 50Hz
1,500 RPM
Inverter Rating
Not Inverter Rated
Service Factor @ 50Hz
1.25
Full Load Amps @ 50Hz
2.5 A
Usable @ 208V
Not Usable at 208V
Weight
32 lb
Mounting Position
Horizontal
Product Type
50 Hz Motor
Nameplate Horsepower @ 50 Hz
1/2 hp
Ambient Temperature - Maximum
40 Degrees C
Frequency
50 Hz
Full Load Current @ 60 Hz
2.5 A
Insulation Class
B
Nameplate Service Factor @ 50 Hz
1.25
Bearing Type
Ball
Nameplate RPM @ 50 Hz
1,500 RPM
Motor Enclosure Type
Totally Enclosed Fan Cooled
NEMA Design Class
N
Nameplate Voltage @ 50 Hz
110/220V AC
Frame Material
Steel
Full Load Current @ 50 Hz
2.5 A
Application
General Purpose
Number of Speeds
1

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
12 in
Length Less Shaft
10 15/16 in
Shaft Diameter
5/8 in
Frame Size
56
Wire Rope Length
12 in
Length
12 in

Description

50 Hz Motor, Single Phase, Motor Design Capacitor-Start/Run, Not Applicable HP, Nameplate RPM Not Applicable, No. of Speeds 1, Voltage Not Applicable, Full Load Amps 2.5 A, 56 Frame, Usable @ 208V Not Usable at 208V, Hz 50 Hz, Motor Service Factor Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.