Shop LEESON

Parallel Shaft Gearmotors, 90V

  • Mfr # 108702.00
  • Zoro # G2499214

product price: 
$
1,366.99
/ea
Free Shipping & Returns

Key Features

Maximum Torque
750 in-lb
Output Shaft Height
3 in
Mounting Orientation
Horizontal, Vertical with Shaft Down
Standards
CSA, UL
Operating Voltage
90V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108702.00
Zoro #
G2499214
UPC #
691720007075
Country of Origin
United States
Maximum Torque
750 in-lb
Mounting Orientation
Horizontal, Vertical with Shaft Down
Standards
CSA, UL
Operating Voltage
90V DC
Rotation
CW/CCW
Shaft Orientation
Parallel
Gear Ratio
95:1
Overhung Load Capacity
700 lb
Seal Type
Heavy Duty Industrial
Item
Parallel Shaft Gearmotors
Thermal Protection
None
Input Horsepower
1/4 hp
Keyway Type
Square
Nameplate Speed
18 RPM
Maximum Output Speed
18 RPM
Motor Type
Permanent Magnet DC
Motor Enclosure
Totally Enclosed Nonventilated
Motor Duty Class
Continuous
Starting Torque
750 in-lb
Efficiency
61.1%
Service Factor
1
Mount Type
Special
Motor Insulation Class
F
Full Load Current
2.7 A
Maximum Ambient Temperature
40 Degrees C
Features
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing

Dimensions

Output Shaft Height
3 in
Overall Height
6.65 in
Fits Chest Size
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Overall Length
14.11 in
Output Shaft Length
1 1/2 in
Mount Hole Center-to-Center Width
7.13 in
Overall Width
8.13 in
Keyway Width
1 in
Mount Hole Center-to-Center Length
2.5 in
Keyway Depth
3/16 in
Length Less Shaft
12.61 in
Keyway Length
1 1/16 in
Output Shaft Diameter
3/4 in
Length
14.11 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 18 RPM, Maximum Torque 750 in-lb, Starting Torque 750 in-lb, Overhung Load Capacity 700 lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 95:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 61.1 Percent, Output Shaft Diameter 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.