Shop LEESON

Parallel Shaft Gearmotors, 90V

  • Mfr # M1135108.00
  • Zoro # G2486501

product price: 
$
799.00
/ea
Free Shipping & Returns

Key Features

Full Load Current
2.3 A
Mounting Orientation
Horizontal, Vertical with Shaft Down
Rotation
CW/CCW
Overall Length
13.31 in
Service Factor
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1135108.00
Zoro #
G2486501
UPC #
691720091845
Country of Origin
United States
Full Load Current
2.3 A
Mounting Orientation
Horizontal, Vertical with Shaft Down
Rotation
CW/CCW
Item
Parallel Shaft Gearmotors
Service Factor
1
Nameplate Speed
42 RPM
Starting Torque
280 in-lb
Standards
CE, CSA, UL
Motor Insulation Class
F
Motor Enclosure
Totally Enclosed Nonventilated
Input Horsepower
1/4 hp
Mount Type
Special
Maximum Torque
280 in-lb
Seal Type
Heavy Duty Industrial
Operating Voltage
90V DC
Maximum Output Speed
42 RPM
Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Motor Duty Class
Continuous
Thermal Protection
None
Overhung Load Capacity
327 lb
Maximum Ambient Temperature
40 Degrees C
Efficiency
65.0%
Keyway Type
Square
Gear Ratio
58:1
Features
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing

Dimensions

Overall Length
13.31 in
Mount Hole Center-to-Center Length
2.5 in
Mount Hole Center-to-Center Width
5 in
Output Shaft Height
4 in
Keyway Length
1 1/8 in
Keyway Width
1 in
Output Shaft Diameter
3/4 in
Fits Chest Size
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Overall Width
6 in
Overall Height
6.75 in
Length Less Shaft
11.31 in
Keyway Depth
3/16 in
Output Shaft Length
1 5/8 in
Length
13.31 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 42 RPM, Maximum Torque 280 in-lb, Starting Torque 280 in-lb, Overhung Load Capacity 327 lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 58:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 65.0 Percent, Output Shaft Diameter 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.