Parallel Shaft Gearmotors, 90V

  • Mfr # M1115025.00
  • Zoro # G2473463
product price: 
$
799.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9.91 in
Lubrication
Semi-Fluid Grease
Standards
CE, CSA, UL
Overall Width
4.08 in
Gear Ratio
216:1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1115025.00
Zoro #
G2473463
UPC #
691720090695
Country of Origin
United States
Lubrication
Semi-Fluid Grease
Standards
CE, CSA, UL
Gear Ratio
216:1
Nameplate Speed
9 RPM
Keyway Type
Square
Maximum Torque
268 in-lb
Shaft Orientation
Parallel
Motor Enclosure
Totally Enclosed Nonventilated
Starting Torque
268 in-lb
Motor Duty Class
Continuous
Efficiency
43.8%
Overhung Load Capacity
474 lb
Full Load Current
0.54 A
Mount Type
Special
Maximum Output Speed
9 RPM
Operating Voltage
90V DC
Input Horsepower
1/20 hp
Mounting Orientation
Horizontal, Vertical with Shaft Down
Motor Insulation Class
F
Gear Material
Steel
Rotation
CW/CCW
Item
Parallel Shaft Gearmotors
Thermal Protection
None
Bearing Type
Needle
Motor Type
Permanent Magnet DC
Maximum Ambient Temperature
40 Degrees C
Service Factor
1
Features
Lubrication is Permanent Semi-Fluid Grease

Dimensions

Overall Length
9.91 in
Overall Width
4.08 in
Mount Hole Center-to-Center Length
1.5 in
Keyway Width
1 in
Output Shaft Height
3.5 in
Output Shaft Diameter
5/8 in
Keyway Depth
3/16 in
Length Less Shaft
8.41 in
Output Shaft Length
1 1/2 in
Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Overall Height
6.26 in
Mount Hole Center-to-Center Width
4 in
Length
9.91 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 9 RPM, Maximum Torque 268 in-lb, Starting Torque 268 in-lb, Overhung Load Capacity 474 lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 216:1, Input Horsepower 1/20 hp, Motor Insulation Class F, Efficiency 43.8 Percent, Output Shaft Diameter 5/8 in

Ratings & reviews