Shop LEESON

Parallel Shaft Gearmotors, 12V

  • Mfr # M1125220.00
  • Zoro # G2475758

product price: 
$
729.00
/ea
Free Shipping & Returns

Key Features

Motor Duty Class
Continuous
Mounting Orientation
Horizontal, Vertical with Shaft Down
Rotation
CW/CCW
Input Horsepower
1/8 hp
Output Shaft Length
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1125220.00
Zoro #
G2475758
UPC #
691720214473
Country of Origin
United States
Motor Duty Class
Continuous
Item
Parallel Shaft Gearmotors
Mounting Orientation
Horizontal, Vertical with Shaft Down
Rotation
CW/CCW
Input Horsepower
1/8 hp
Bearing Type
Needle
Motor Type
Permanent Magnet DC
Efficiency
63.7%
Maximum Ambient Temperature
40 Degrees C
Service Factor
1
Standards
CSA, UL
Keyway Type
Square
Overhung Load Capacity
267 lb
Gear Ratio
29:1
Maximum Output Speed
61 RPM
Lubrication
Semi-Fluid Grease
Motor Enclosure
Totally Enclosed Nonventilated
Starting Torque
113 in-lb
Motor Insulation Class
F
Shaft Orientation
Parallel
Mount Type
Special
Maximum Torque
220 in-lb
Operating Voltage
12V DC
Nameplate Speed
61 RPM
Gear Material
Steel
Full Load Current
10.4 A
Thermal Protection
None
Features
Lubrication is Permanent Semi-Fluid Grease

Dimensions

Output Shaft Length
1 1/2 in
Output Shaft Height
3.5 in
Overall Width
4.08 in
Length Less Shaft
9.96 in
Keyway Width
3/16 in
Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Overall Height
6.26 in
Mount Hole Center-to-Center Width
4 in
Output Shaft Diameter
5/8 in
Keyway Depth
3/16 in
Overall Length
11.46 in
Mount Hole Center-to-Center Length
1.5 in
Length
11.46 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 61 RPM, Maximum Torque 220 in-lb, Starting Torque 113 in-lb, Overhung Load Capacity 267 lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 29:1, Input Horsepower 1/8 hp, Motor Insulation Class F, Efficiency 63.7 Percent, Output Shaft Diameter 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.