Parallel Shaft Gearmotors, 90V

  • Mfr # M1125005.00
  • Zoro # G2476659
product price: 
$
571.99
/ea
Free Shipping & Returns

Key Features

Maximum Ambient Temperature
40 Degrees C
Mount Hole Center-to-Center Length
1.88 in
Rotation
CW/CCW
Nameplate Speed
150 RPM
Motor Type
Permanent Magnet DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1125005.00
Zoro #
G2476659
UPC #
691720090947
Country of Origin
United States
Maximum Ambient Temperature
40 Degrees C
Rotation
CW/CCW
Nameplate Speed
150 RPM
Motor Type
Permanent Magnet DC
Thermal Protection
None
Keyway Type
Square
Mounting Orientation
Horizontal, Vertical with Shaft Down
Input Horsepower
1/17 hp
Operating Voltage
90V DC
Lubrication
Semi-Fluid Grease
Starting Torque
24 in-lb
Bearing Type
Needle
Gear Ratio
12:1
Motor Enclosure
Totally Enclosed Nonventilated
Maximum Output Speed
150 RPM
Motor Insulation Class
F
Service Factor
1
Mount Type
Special
Gear Material
Steel
Motor Duty Class
Continuous
Maximum Torque
24 in-lb
Item
Parallel Shaft Gearmotors
Shaft Orientation
Parallel
Overhung Load Capacity
180 lb
Full Load Current
0.8 A
Standards
CE, CSA, UL
Efficiency
59.0%
Features
Lubrication is Permanent Semi-Fluid Grease

Dimensions

Mount Hole Center-to-Center Length
1.88 in
Keyway Depth
3/4 in
Overall Length
8.46 in
Overall Width
3.75 in
Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Mount Hole Center-to-Center Width
3.75 in
Output Shaft Length
1 in
Output Shaft Height
3 in
Output Shaft Diameter
1/2 in
Keyway Length
3/4 in
Overall Height
3.98 in
Keyway Width
1/8 in
Length Less Shaft
6.9 in
Length
8.46 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 150 RPM, Maximum Torque 24 in-lb, Starting Torque 24 in-lb, Overhung Load Capacity 180 lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 12:1, Input Horsepower 1/17 hp, Motor Insulation Class F, Efficiency 59.0 Percent, Output Shaft Diameter 1/2 in

Ratings & reviews