Shop LEESON

Parallel Shaft Gearmotors, 90V

  • Mfr # M1125265.00
  • Zoro # G2478530

product price: 
$
852.99
/ea
Free Shipping & Returns

Key Features

Output Shaft Diameter
5/8 in
Shaft Orientation
Parallel
Motor Enclosure
Totally Enclosed Nonventilated
Mounting Orientation
Horizontal, Vertical with Shaft Down
Keyway Type
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1125265.00
Zoro #
G2478530
UPC #
691720346341
Country of Origin
United States
Shaft Orientation
Parallel
Motor Enclosure
Totally Enclosed Nonventilated
Mounting Orientation
Horizontal, Vertical with Shaft Down
Keyway Type
Square
Overhung Load Capacity
197 lb
Maximum Ambient Temperature
40 Degrees C
Gear Ratio
11:1
Full Load Current
1.6 A
Service Factor
1
Maximum Torque
43 in-lb
Efficiency
60.3%
Operating Voltage
90V DC
Nameplate Speed
167 RPM
Seal Type
Lubricated Spring Loaded
Mount Type
Special
Motor Type
Permanent Magnet DC
Starting Torque
43 in-lb
Standards
CE, CSA, UL
Rotation
CW/CCW
Maximum Output Speed
167 RPM
Input Horsepower
1/8 hp
Housing Material Finish
White Epoxy
Item
Parallel Shaft Gearmotors
Motor Insulation Class
F
Motor Duty Class
Continuous
Thermal Protection
None
Features
Cast Conduit Box, Double Sealed, USDA Approved White Epoxy Finish

Dimensions

Output Shaft Diameter
5/8 in
Keyway Width
1 in
Mount Hole Center-to-Center Length
1.5 in
Overall Width
4.08 in
Keyway Depth
3/16 in
Overall Height
6.35 in
Fits Chest Size
Cast Conduit Box, Double Sealed, USDA Approved White Epoxy Finish
Length Less Shaft
10.44 in
Overall Length
11.94 in
Output Shaft Length
1 1/2 in
Mount Hole Center-to-Center Width
4 in
Output Shaft Height
3.5 in
Length
11.94 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 167 RPM, Maximum Torque 43 in-lb, Starting Torque 43 in-lb, Overhung Load Capacity 197 lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 11:1, Input Horsepower 1/8 hp, Motor Insulation Class F, Efficiency 60.3 Percent, Output Shaft Diameter 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.