Parallel Shaft Gearmotors, 90V

  • Mfr # M1135110.00
  • Zoro # G2486002
product price: 
$
845.99
/ea
Free Shipping & Returns

Key Features

Input Horsepower
1/4 hp
Service Factor
1
Overall Width
6 in
Efficiency
69.2%
Motor Enclosure
Totally Enclosed Nonventilated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1135110.00
Zoro #
G2486002
UPC #
691720091869
Country of Origin
United States
Input Horsepower
1/4 hp
Service Factor
1
Efficiency
69.2%
Motor Enclosure
Totally Enclosed Nonventilated
Motor Duty Class
Continuous
Rotation
CW/CCW
Starting Torque
220 in-lb
Keyway Type
Square
Operating Voltage
90V DC
Shaft Orientation
Parallel
Standards
CE, CSA, UL
Item
Parallel Shaft Gearmotors
Nameplate Speed
62 RPM
Motor Type
Permanent Magnet DC
Thermal Protection
None
Maximum Torque
220 in-lb
Maximum Output Speed
62 RPM
Overhung Load Capacity
303 lb
Seal Type
Heavy Duty Industrial
Gear Ratio
43:1
Mount Type
Special
Mounting Orientation
Horizontal, Vertical with Shaft Down
Maximum Ambient Temperature
40 Degrees C
Full Load Current
2.3 A
Motor Insulation Class
F
Features
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing

Dimensions

Overall Width
6 in
Fits Chest Size
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Mount Hole Center-to-Center Width
5 in
Keyway Depth
3/16 in
Length Less Shaft
11.31 in
Keyway Length
1 1/8 in
Mount Hole Center-to-Center Length
2.5 in
Overall Height
6.75 in
Output Shaft Length
1 5/8 in
Output Shaft Height
4 in
Output Shaft Diameter
3/4 in
Keyway Width
1 in
Overall Length
13.31 in
Length
13.31 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 62 RPM, Maximum Torque 220 in-lb, Starting Torque 220 in-lb, Overhung Load Capacity 303 lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 43:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 69.2 Percent, Output Shaft Diameter 3/4 in

Ratings & reviews