Submersible Pump Motor

  • Mfr # 2445059004GS
  • Zoro # G207844718
product price: 
$
799.20
/ea
Free Shipping & Returns

Key Features

Phase
Single
HP
1/2
Voltage
230V AC
Number of Wires
2
RPM Range
1,725-3,450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2445059004GS
Zoro #
G207844718
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump Motor
Phase
Single
HP
1/2
Voltage
230V AC
Number of Wires
2
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450
Overload Relay Required
No
Thrust Rating
300 lb
Standards
ANSI/NSF 61
Max. SF Amps
6.0 A
Motor Enclosure Design
Hermetically Sealed
Overload Relay Max. Amp Setting
6 A
Starter Required
No
Motor Design
Split-Phase
Motor Thermal Protection
Built-In Lightning Arrestor
Shaft Material
Nitrile Rubber
Motor Shaft Rotation
CCW
Full Load Amps
5.0 A
Stator Type
Hermetically Sealed
Motor Application
Pumps
Hz
60 Hz
Diaphragm Type
Pressure Equalizing
Motor Sub Application
Water Wells
Overload Relay Amp Setting
5.0 A
Max. Ambient Temp.
86 Degrees F
Weight
19 lb
Part Winding Start Capable
No
Motor Mounting Position
Vertical Shaft Up
Motor Mounting Type
NEMA Pump Mounting
Inverter Rated
Not Inverter Rated
Ins. Class
B
Motor Shaft Design
Splined
Motor Frame Material
Stainless Steel
Duty Cycle
Continuous
Nominal Efficiency
56 %
Service Factor Current
6 A
Application
Pump
Overload Relay Current
5 A
Shaft Design
Splined
Insulation Class
B
Series
4" SUPER STAINLESS SUBMERSIBLE MOTORS
Full Load Current @ 60 Hz
5.0 A
Includes Diaphragm
Diaphragm Included
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Frame Material
Stainless Steel
Product Type
Pump Motor
Requires Overload Relay
No
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Frequency
60 Hz
Manufacturers Warranty
1 yr
Sub Application
Deep Well Submersible Pump
Overload Relay Maximum Amp Setting
6 A
Mounting Position
Vertical Shaft Up
Bearing Type
Kingsbury
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Horsepower @ 60 Hz
1/2 hp
Nameplate Voltage @ 60 Hz
230V AC
Nameplate RPM @ 60 Hz
3,450 RPM

Dimensions

Height
11 in
Lead Length
4 ft
Overall Length
9 1/2 in
Body Dia.
3.8 in
Shaft Length
10 1/8 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
2 7/8 in
Length Less Shaft
9 1/2 in
Shaft Dia.
5/8 in
Bolt Circle Diameter
2 7/8 in
Body Diameter
3.8 in
Shaft Diameter
5/8 in
Wire Rope Length
9 1/2 in
Length
9 1/2 in

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 60 Hz, Full Load Amps 5.0, Height 11 in, HP 1/2, Includes Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Lead Length 4 ft, Length Less Shaft 9 1/2 in

Ratings & reviews