Shop LEESON

Parallel Shaft Gearmotors, 90V

  • Mfr # M1135112.00
  • Zoro # G2487262

product price: 
$
756.00
/ea
Free Shipping & Returns

Key Features

Maximum Torque
70 in-lb
Overhung Load Capacity
232 lb
Motor Type
Permanent Magnet DC
Fits Chest Size
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Length Less Shaft
11.31 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1135112.00
Zoro #
G2487262
UPC #
691720091883
Country of Origin
United States

Dimensions

Fits Chest Size
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Length Less Shaft
11.31 in
Overall Height
6.75 in
Mount Hole Center-to-Center Width
5 in
Overall Width
6 in
Overall Length
13.31 in
Output Shaft Length
1 5/8 in
Mount Hole Center-to-Center Length
2.5 in
Keyway Width
1 in
Keyway Depth
3/16 in
Output Shaft Diameter
3/4 in
Output Shaft Height
4 in
Keyway Length
1 1/8 in
Length
13.31 in

Details

Maximum Torque
70 in-lb
Overhung Load Capacity
232 lb
Motor Type
Permanent Magnet DC
Operating Voltage
90V DC
Maximum Output Speed
165 RPM
Rotation
CW/CCW
Maximum Ambient Temperature
40 Degrees C
Shaft Orientation
Parallel
Mount Type
Special
Motor Enclosure
Totally Enclosed Nonventilated
Input Horsepower
1/4 hp
Keyway Type
Square
Thermal Protection
None
Mounting Orientation
Horizontal, Vertical with Shaft Down
Motor Insulation Class
F
Standards
CE, CSA, UL
Nameplate Speed
165 RPM
Seal Type
Heavy Duty Industrial
Starting Torque
70 in-lb
Service Factor
1
Gear Ratio
15:1
Efficiency
72.4%
Full Load Current
2 A
Motor Duty Class
Continuous
Item
Parallel Shaft Gearmotors
Features
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 165 RPM, Maximum Torque 70 in-lb, Starting Torque 70 in-lb, Overhung Load Capacity 232 lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 15:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 72.4 Percent, Output Shaft Diameter 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.