Shop CENTURY
See all product information
Create Account
158A Condenser Fan Motor 3/4 HP 460V 1075 RPM
- Mfr # U158
- Zoro # G523931246
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Hz
60 Hz
Voltage
460V
Nameplate RPM
1,075 RPM
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U158
- Zoro #
- G523931246
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Voltage
- 460V
- Nameplate RPM
- 1,075 RPM
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Enclosure Design
- Semi Enclosed
- Frame
- 48Y
- Motor Bearings
- Ball
- HP
- 0.75
- Full Load Amps
- 2.1 A
Dimensions
- Body Dia.
- 5.6 in
Description
Century 3/4 HP PSC condenser fan motor (model SMITH*PSC*BB*3/4HP*460V*1075RP) delivers 1075 RPM on 460V single-phase power with reversible rotation, 48Y frame and 0.500 in flat shaft with 6.00 in extension. Semi-enclosed rolled steel construction, ball bearings (ball/ball), resilient ring/extended studs mounting, 2.1 A, insulation class B, ambient 60 DegC; CE, CSA and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.