Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permanent Split Capacitor General Purpose Farm Duty Motor, 1/2 HP, 48Z Frame, 115/230V AC Voltage

  • Mfr # 048A17T2004

  • Zoro # G5807961


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
HP
1/2
No. of Speeds
1
RPM Range
1,601-1,700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048A17T2004
Zoro #
G5807961
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Overall Length
10 13/16 in
Shaft Length
2 1/2 in
Length Less Shaft
8 1/4 in
Stud Size
#10-32

Details

Item
General Purpose Farm Duty Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
HP
1/2
No. of Speeds
1
RPM Range
1,601-1,700
Nameplate RPM
1,625
Voltage
115/230V AC
Frame
48Z
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Motor Service Factor
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Phase
Single
Motor Application
Farm Duty
Motor Sub Application
Direct Drive Fan/Blower
Full Load Amps
6.0/3.0 A
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Hz
60 Hz
Nominal Efficiency
68.5 %
Motor Frame Material
Steel
Standards
CSA Certified, UL Recognized
Ins. Class
B
Frame Material
Rolled steel
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Duty
Continuous
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Shaft Design
Flat
Max. Ambient Temp.
40 Degrees C
Weight
22 lb
Duty Cycle
Continuous
Usable @ 200V
No
Capacitor Required
Yes
Extended Thru-Bolts
Yes
Usable @ 208V
No

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6.0/3.0 A, 48Z Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.