Pump Motors, Cradle Base, 56J

  • Mfr # 5KC36LN84X
  • Zoro # G523367212
product price: 
$
533.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
7 7/8 in
Full Load Current @ 60 Hz
6.0/3.2-3.0 A
Ambient Temperature - Maximum
40 Degrees C
Phase
Single
Shaft Design
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5KC36LN84X
Zoro #
G523367212
UPC #
722856032171
Country of Origin
Mexico
Full Load Current @ 60 Hz
6.0/3.2-3.0 A
Ambient Temperature - Maximum
40 Degrees C
Phase
Single
Item
Pump Motors
Shaft Design
Threaded
Application
Pump
Usable @ 208V
Usable at 208V
Nameplate Voltage @ 50 Hz
115/208-230V AC
Nameplate Service Factor @ 60 Hz
1.35
Product Type
Pump Motor
Standards
CSA, UL
Bearing Type
Ball
Frame Material
Steel
Nameplate RPM @ 50 Hz
1,725/1,425 RPM
Usable @ 200V
Not Usable at 200V
Weight
17 lb
Frequency
60/50 Hz
Shaft Material
Stainless Steel
Duty Cycle
Continuous
Insulation Class
B
Nameplate Horsepower @ 50 Hz
1/3 hp
Starting Method
Across-the-Line
Motor Enclosure Type
Open Drip Proof
Sub Application
Centrifugal Pump, Jet Pump
Nameplate Service Factor @ 50 Hz
1.35
Full Load Current @ 50 Hz
6.0/3.2-3.0 A
Number of Wires
7
Nameplate RPM @ 60 Hz
1,725/1,425 RPM
Nameplate Voltage @ 60 Hz
115/208-230V AC
Nameplate Horsepower @ 60 Hz
1/3 hp

Dimensions

Length Less Shaft
7 7/8 in
Frame Size
56J
Body Diameter
5.7 in
Shaft Diameter
5/8 in
Shaft Length
1 7/8 in
Overall Length
10 13/16 in
Wire Rope Length
10 13/16 in
Length
10 13/16 in

Description

Pump Motors, Duty Cycle Continuous, Length Less Shaft 7 7/8 in

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews