Shop CENTURY

Jet Pump Motor, C-Face

  • Mfr # K1100
  • Zoro # G000905944

product price: 
$
369.99
/ea
Free Shipping & Returns

Key Features

Height
5 5/8 in
Usable @ 208V
Not Usable at 208V
Motor Mounting Type
Face
Motor Enclosure Design
Open Dripproof
Body Dia.
5.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K1100
Zoro #
G000905944
UPC #
-
Country of Origin
China

Dimensions

Height
5 5/8 in
Body Dia.
5.6 in
Shaft Dia.
5/8 in
Shaft Length
2 1/8 in
Overall Length
12 1/16 in
Bolt Circle Dia.
5 7/8 in
Length Less Shaft
10 in
Shaft Diameter
5/8 in
Bolt Circle Diameter
5 7/8 in
Frame Size
56C
Body Diameter
5.6 in
Wire Rope Length
12 1/16 in
Length
12 1/16 in

Details

Item
Jet Pump Motor
Usable @ 208V
Not Usable at 208V
Motor Mounting Type
Face
Motor Enclosure Design
Open Dripproof
Weight
22 lb
Usable @ 200V
Not Usable at 200V
Includes
Sealed Switch
Motor Bearings
Ball
Phase
Single
Frame
56C
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Duty Cycle
Continuous
Motor Application
Pump
Motor Shaft Rotation
CCWSE
Nameplate RPM
3,450
Ins. Class
B
Voltage
115V AC, 230V AC
RPM Range
3,001-3,600
Motor Design
Capacitor-Start
Motor Sub Application
Jet Pump
No. of Speeds
1
Standards
CSA Certified
Motor Frame Material
Steel
HP
1
Max. Ambient Temp.
104 Degrees F
Full Load Amps
6.2/12.4 A
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Service Factor
1.4
Motor Thermal Protection
Auto
NEMA Design
None
Bearing Type
Ball
Frame Material
Steel
Motor Enclosure Type
Open Drip Proof
Number of Wires
9
Number of Speeds
1
Shaft Design
Keyed
Product Type
Pump Motor
Frequency
60 Hz
Insulation Class
B
Efficiency Rating
Standard Efficiency (IE1)
Nameplate Service Factor @ 60 Hz
1.4
Sub Application
Jet Pump
Full Load Current @ 60 Hz
6.2/12.4 A
Application
Pump

Description

Jet Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 6.2/12.4, Height 5 5/8 in, HP 1, Includes Sealed Switch, Ins. Class B, Length Less Shaft 10 in, Max. Ambient Temp. 104 Degrees F, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.