Zoro Homepage

Pump Mtr, Split Ph, 1/4hp, 1725, 208-240, 48Y

  • Mfr # 5KH32GNB813X

  • Zoro # G0824634


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/4
Nameplate RPM
1,725
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH32GNB813X
Zoro #
G0824634
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1/4 in
Overall Length
7 11/16 in
Body Dia.
5.6 in
Length Less Shaft
7 1/2 in
Height
5 13/16 in
Shaft Dia. (In.)
5/8

Description

Carbonator Pump Motor, Body Dia. 5.6 in, Duty Cycle Continuous, Frame 48Y, Hz 60 Hz, Full Load Amps 2.4-2.3, Height 5 13/16 in, HP 1/4, Ins. Class B, Length Less Shaft 7 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.