Shop LEESON

Right Angle Gearmotors, 110V

  • Mfr # M1145038.00
  • Zoro # G2493492

product price: 
$
898.00
/ea
Free Shipping & Returns

Key Features

Fits Chest Size
Double output shaft available as a factory option, Gearbox has all ball bearings, Lubrication is permanent with an oil bath, Optional conduit box available, Output shaft is field interchangeable from left hand to right hand style by reassembly, Permanent split capacitor design rated for 115/230VAC 60/50 HZ input, Precision machined Aluminium gear housing, Steel worm with bronze worm wheel for long life and quiet operation, Worm-type right-angle gearing features hardened
Shaft Orientation
Right Angle
Full Load Current
2.0/1.0 A
Output Shaft Diameter
5/8 in
Maximum Output Speed
43 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1145038.00
Zoro #
G2493492
UPC #
691720092200
Country of Origin
United States
Item
AC Gearmotor
Shaft Orientation
Right Angle
Full Load Current
2.0/1.0 A
Maximum Output Speed
43 RPM
Maximum Ambient Temperature
104 Degrees F
Maximum Torque
113 in-lb
Mounting Orientation
Horizontal
Output Location
Reversible
Includes
Conduit Box
Motor Enclosure
Totally Enclosed Fan-Cooled
Keyway Type
Square
Number of Output Shafts
1
Motor Duty Class
Continuous
Brake Type
None
Operating Voltage
115/230V AC
Frequency
50 Hz, 60 Hz
Thermal Protection
None
Motor Insulation Class
F
Overhung Load Capacity
235 lb
Lubrication
Oil Bath
Service Factor
1
Housing Material
Aluminum
Starting Torque
113 in-lb
Gear Ratio
40:1
Capacitor Required
Yes
Input Horsepower
0.16 hp
Nameplate Speed
43 RPM
Phase
Single
Motor Type
Permanent Split Capacitor
Rotation
CW/CCW
Includes Capacitor
Capacitor Included
Mount Type
Horizontal
Standards
CE, CSA, UL
Bearing Type
Ball
Includes Junction/Conduit Box
Yes
Features
Double output shaft available as a factory option, Gearbox has all ball bearings, Lubrication is permanent with an oil bath, Optional conduit box available, Output shaft is field interchangeable from left hand to right hand style by reassembly, Permanent split capacitor design rated for 115/230VAC 60/50 HZ input, Precision machined Aluminium gear housing, Steel worm with bronze worm wheel for long life and quiet operation, Worm-type right-angle gearing features hardened

Dimensions

Fits Chest Size
Double output shaft available as a factory option, Gearbox has all ball bearings, Lubrication is permanent with an oil bath, Optional conduit box available, Output shaft is field interchangeable from left hand to right hand style by reassembly, Permanent split capacitor design rated for 115/230VAC 60/50 HZ input, Precision machined Aluminium gear housing, Steel worm with bronze worm wheel for long life and quiet operation, Worm-type right-angle gearing features hardened
Output Shaft Diameter
5/8 in
Output Shaft Length
1 13/16 in
Output Shaft Height
1.67 in
Overall Width
5.81 in
Keyway Width
3/16 in
Keyway Depth
1 in
Overall Height
5.2 in
Length Less Shaft
10.55 in
Overall Length
12.31 in
Length
12.31 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 43 RPM, Maximum Torque 113 in-lb, Overhung Load Capacity 235 lb, Rotation CW/CCW, Output Shaft Height 1.67 in, Mounting Orientation Horizontal, Operating Voltage 115/230V AC, Gear Ratio 40:1, Brake Type None, Output Location Reversible, Shaft Orientation Right Angle, Includes Capacitor Capacitor Included, Motor Insulation Class F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.