AC Gearmotor, TEFC, 157RPM, 115/208-230VAC

  • Mfr # 107008.00
  • Zoro # G2488050
product price: 
$
1,121.99
/ea
Free Shipping & Returns

Key Features

Keyway Depth
1 1/16 in
Length Less Shaft
12.17 in
Service Factor
1.15
Mounting Orientation
Horizontal, Vertical with Shaft Down
Frequency
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107008.00
Zoro #
G2488050
UPC #
691720006368
Country of Origin
United States
Service Factor
1.15
Item
AC Gearmotor
Mounting Orientation
Horizontal, Vertical with Shaft Down
Frequency
60 Hz
Maximum Output Speed
157 RPM
Shaft Orientation
Parallel
Lubrication
Heavy Duty Gear Oil
Nameplate Speed
157 RPM
Full Load Current
6.2/3.1 A
Standards
CSA, UL
Maximum Ambient Temperature
104 Degrees F
Includes
Conduit Box
Motor Duty Class
Continuous
Includes Capacitor
Capacitor Included
Overhung Load Capacity
500 lb
Starting Torque
125 in-lb
Brake Type
None
Bearing Type
Needle
Phase
Single
Maximum Torque
125 in-lb
Thermal Protection
None
Motor Type
Capacitor-Start
Housing Material
Die Cast Aluminum
Keyway Type
Square
Gear Ratio
11:1
Includes Junction/Conduit Box
Yes
Input Horsepower
0.33 hp
Number of Output Shafts
1
Operating Voltage
115/208-230V AC
Motor Insulation Class
B
Capacitor Required
Yes
Mount Type
Horizontal or Vertical Shaft Down
Rotation
CW/CCW
Seal Type
Heavy Duty Industrial
Motor Enclosure
Totally Enclosed Fan-Cooled
Features
All gearing designed and rated to AGMA class 9 standards and to withstand momentary shock overload of 200%, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, Capacitor start designs rated for 115/230VAC 60 HZ input, Conduit box included as standard, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support

Dimensions

Keyway Depth
1 1/16 in
Length Less Shaft
12.17 in
Output Shaft Height
2.94 in
Overall Width
8.13 in
Keyway Width
15/79 in
Output Shaft Length
1 1/2 in
Fits Chest Size
All gearing designed and rated to AGMA class 9 standards and to withstand momentary shock overload of 200%, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, Capacitor start designs rated for 115/230VAC 60 HZ input, Conduit box included as standard, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support
Keyway Length
1 in
Overall Height
7.69 in
Overall Length
13.67 in
Mount Hole Center-to-Center Length
2.5 in
Mount Hole Center-to-Center Width
7.13 in
Output Shaft Diameter
3/4 in
Length
13.67 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 157 RPM, Maximum Torque 125 in-lb, Overhung Load Capacity 500 lb, Rotation CW/CCW, Output Shaft Height 2.94 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115/208-230V AC, Gear Ratio 11:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class B, Includes Junction/Conduit Box Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.