OEM Replacement Ventrola Sears 115V 1250RPM 0.5A CWSE Motor
- Mfr # PE498
- Zoro # G623933072
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CWSE
Voltage
115V
Body Dia.
3.3 in
HP
0.016
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PE498
- Zoro #
- G623933072
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 3.3 in
Details
- Motor Shaft Rotation
- CWSE
- Voltage
- 115V
- HP
- 0.016
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- Nameplate RPM
- 1,250 RPM
- Motor Bearings
- SLEEVE
- Full Load Amps
- 0.52 A
- Hz
- 60 Hz
Description
PEMS PE498 Ventrola motor for HVACR OEM replacement, 115V, 1250 RPM, 0.5 A with CWSE rotation, compatible with Ventrola/Sears and replaces Universal Electric AA2A003, AA2A004, JA2C012, JA2C300. SKU 33SBESB-11, Supplier Stock No PEM-PE498, shipping dimensions 12 x 8 x 7 in and weight 3.3 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.