Shop LEESON

Right Angle Gearmotors, 90V

  • Mfr # M1115019.00
  • Zoro # G2498718

product price: 
$
653.99
/ea
Free Shipping & Returns

Key Features

Nameplate Speed
62 RPM
Rotation
CW/CCW
Keyway Depth
3/4 in
Overall Width
3.94 in
Length Less Shaft
7.52 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1115019.00
Zoro #
G2498718
UPC #
691720090640
Country of Origin
United States
Nameplate Speed
62 RPM
Rotation
CW/CCW
Lubrication
Semi-Fluid Grease
Thermal Protection
None
Input Horsepower
1/17 hp
Motor Duty Class
Continuous
Maximum Ambient Temperature
40 Degrees C
Mount Type
Special
Maximum Output Speed
62 RPM
Keyway Type
Square
Full Load Current
0.87 A
Shaft Orientation
Right Angle
Item
Right Angle Gearmotors
Efficiency
20.6%
Operating Voltage
90V DC
Starting Torque
19 in-lb
Motor Enclosure
Totally Enclosed Nonventilated
Maximum Torque
19 in-lb
Overhung Load Capacity
185 lb
Motor Type
Permanent Magnet DC
Standards
CE, CSA, UL
Mounting Orientation
Horizontal
Gear Ratio
40:1
Service Factor
1
Motor Insulation Class
H

Dimensions

Keyway Depth
3/4 in
Overall Width
3.94 in
Length Less Shaft
7.52 in
Output Shaft Length
1 5/16 in
Mount Hole Center-to-Center Length
2 in
Output Shaft Height
1.48 in
Mount Hole Center-to-Center Width
1.19 in
Overall Height
5.54 in
Output Shaft Diameter
1/2 in
Keyway Width
1/8 in
Length
8.8 in
Keyway Length
1 1/8 in
Overall Length
8.8 in

Description

Right Angle Gearmotors, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 62 RPM, Maximum Torque 19 in-lb, Starting Torque 19 in-lb, Overhung Load Capacity 185 lb, Rotation CW/CCW, Output Shaft Height 1.48 in, Mounting Orientation Horizontal, Gear Ratio 40:1, Input Horsepower 1/17 hp, Motor Insulation Class H, Efficiency 20.6 Percent, Output Shaft Diameter 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.