Parallel Shaft Gearmotors, 90V

  • Mfr # M1135106.00
  • Zoro # G2485418
product price: 
$
802.99
/ea
Free Shipping & Returns

Key Features

Starting Torque
330 in-lb
Output Shaft Height
4 in
Keyway Width
1 in
Operating Voltage
90V DC
Maximum Torque
330 in-lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1135106.00
Zoro #
G2485418
UPC #
691720091821
Country of Origin
United States

Dimensions

Output Shaft Height
4 in
Keyway Width
1 in
Mount Hole Center-to-Center Length
2.5 in
Overall Height
6.75 in
Keyway Length
1 1/8 in
Fits Chest Size
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Output Shaft Diameter
3/4 in
Overall Width
6 in
Overall Length
11.31 in
Mount Hole Center-to-Center Width
5 in
Output Shaft Length
1 5/8 in
Keyway Depth
3/16 in
Length Less Shaft
9.31 in
Length
11.31 in

Details

Starting Torque
330 in-lb
Operating Voltage
90V DC
Maximum Torque
330 in-lb
Overhung Load Capacity
565 lb
Nameplate Speed
7 RPM
Item
Parallel Shaft Gearmotors
Motor Enclosure
Totally Enclosed Nonventilated
Mount Type
Special
Service Factor
1
Thermal Protection
None
Input Horsepower
1/8 hp
Rotation
CW/CCW
Keyway Type
Square
Maximum Output Speed
7 RPM
Maximum Ambient Temperature
40 Degrees C
Motor Insulation Class
F
Seal Type
Heavy Duty Industrial
Efficiency
34.9%
Mounting Orientation
Horizontal, Vertical with Shaft Down
Full Load Current
0.7 A
Gear Ratio
336:1
Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Standards
CE, CSA, UL
Motor Duty Class
Continuous
Features
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 7 RPM, Maximum Torque 330 in-lb, Starting Torque 330 in-lb, Overhung Load Capacity 565 lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 336:1, Input Horsepower 1/8 hp, Motor Insulation Class F, Efficiency 34.9 Percent, Output Shaft Diameter 3/4 in

Ratings & reviews