Shop LEESON

Right Angle Gearmotors, 90V

  • Mfr # M1115020.00
  • Zoro # G2477508

product price: 
$
639.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Nonventilated
Nameplate Speed
125 RPM
Keyway Length
1 1/8 in
Length Less Shaft
7.52 in
Mount Hole Center-to-Center Length
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1115020.00
Zoro #
G2477508
UPC #
691720090657
Country of Origin
United States

Dimensions

Keyway Length
1 1/8 in
Length Less Shaft
7.52 in
Mount Hole Center-to-Center Length
2 in
Output Shaft Length
1 5/16 in
Keyway Depth
3/4 in
Mount Hole Center-to-Center Width
1.19 in
Length
8.8 in
Overall Width
3.94 in
Keyway Width
1/8 in
Output Shaft Diameter
1/2 in
Output Shaft Height
1.48 in
Overall Height
5.54 in
Overall Length
8.8 in

Details

Motor Enclosure
Totally Enclosed Nonventilated
Nameplate Speed
125 RPM
Motor Duty Class
Continuous
Gear Ratio
20:1
Keyway Type
Square
Full Load Current
0.85 A
Input Horsepower
1/17 hp
Maximum Output Speed
125 RPM
Shaft Orientation
Right Angle
Maximum Ambient Temperature
40 Degrees C
Standards
CE, CSA, UL
Mount Type
Special
Starting Torque
16 in-lb
Lubrication
Semi-Fluid Grease
Motor Insulation Class
H
Motor Type
Permanent Magnet DC
Overhung Load Capacity
185 lb
Efficiency
24.7%
Thermal Protection
None
Operating Voltage
90V DC
Rotation
CW/CCW
Item
Right Angle Gearmotors
Mounting Orientation
Horizontal
Service Factor
1
Maximum Torque
16 in-lb

Description

Right Angle Gearmotors, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 125 RPM, Maximum Torque 16 in-lb, Starting Torque 16 in-lb, Overhung Load Capacity 185 lb, Rotation CW/CCW, Output Shaft Height 1.48 in, Mounting Orientation Horizontal, Gear Ratio 20:1, Input Horsepower 1/17 hp, Motor Insulation Class H, Efficiency 24.7 Percent, Output Shaft Diameter 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.