Shop LEESON

Right Angle Gearmotors, 12V

  • Mfr # M1135252.00
  • Zoro # G2488102

product price: 
$
783.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Special
Motor Type
Permanent Magnet DC
Shaft Orientation
Right Angle
Thermal Protection
None
Output Shaft Diameter
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1135252.00
Zoro #
G2488102
UPC #
691720152621
Country of Origin
United States
Mount Type
Special
Motor Type
Permanent Magnet DC
Shaft Orientation
Right Angle
Thermal Protection
None
Motor Enclosure
Totally Enclosed Nonventilated
Bearing Type
Ball
Keyway Type
Square
Maximum Torque
90 in-lb
Nameplate Speed
125 RPM
Motor Insulation Class
F
Operating Voltage
12V DC
Service Factor
1
Motor Duty Class
Continuous
Mounting Orientation
Horizontal
Efficiency
38.6%
Full Load Current
21 A
Item
Right Angle Gearmotors
Input Horsepower
1/4 hp
Gear Ratio
20:1
Maximum Ambient Temperature
40 Degrees C
Lubrication
Oil Bath
Standards
CSA, UL
Rotation
CW/CCW
Overhung Load Capacity
235 lb
Starting Torque
90 in-lb
Maximum Output Speed
125 RPM

Dimensions

Output Shaft Diameter
5/8 in
Length Less Shaft
10.88 in
Output Shaft Length
1 13/16 in
Overall Height
6.73 in
Keyway Depth
1 1/4 in
Keyway Width
3/16 in
Length
12.64 in
Overall Width
5.41 in
Output Shaft Height
1.67 in
Overall Length
12.64 in

Description

Right Angle Gearmotors, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 125 RPM, Maximum Torque 90 in-lb, Starting Torque 90 in-lb, Overhung Load Capacity 235 lb, Rotation CW/CCW, Output Shaft Height 1.67 in, Mounting Orientation Horizontal, Gear Ratio 20:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 38.6 Percent, Output Shaft Diameter 5/8 in, Bearing Type Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.