Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SP Motor, Split-Ph, 60 Hz, 1/3 HP

  • Mfr # 5KH39QN5524

  • Zoro # G6165817


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Motor Shaft Rotation
CW/CCW
HP
1/3 hp
Max. Ambient Temp.
40 Degrees C
Full Load Amps
6.2 A
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KH39QN5524
Zoro #
G6165817
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
7 11/16 in
Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Overall Length
9 3/16 in
Manufacturers Warranty Length
1 yr

Details

Motor Shaft Rotation
CW/CCW
HP
1/3 hp
Item
General Purpose Motor
Max. Ambient Temp.
40 Degrees C
Full Load Amps
6.2 A
Hz
60 Hz
Phase
Single
Frame Material
Rolled steel
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Design
Split-Phase
RPM Group
1701-1800
No. of Speeds
1
Motor Thermal Protection
None
RPM Range
1,701-1,800
Motor Mounting Type
Cradle Base
Motor Application
General Purpose
Motor Bearings
Ball
Voltage
115V AC
Motor Service Factor
1
Nameplate RPM
1,725 RPM
Motor Enclosure Design
Open Drip Proof
Standards
CSA Certified, UL Listed
Frame
56Z
Duty
Continuous
Motor Frame Material
Steel
Nominal Efficiency
59.5 %
Ins. Class
B
Weight
15 lb
Motor Mounting Position
All Angle
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Ambient Temperature
40 Degrees C
Includes
Key Kit, Sleeve
Motor Shaft Design
Flat
Removable Base
Permanently Lubricated
Part Winding Start Capable
No
NEMA Design
None

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 6.2 A, 56Z Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design None, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.