Zoro Homepage

SP Motor, Split-Ph, 60 Hz, 1/4 HP

  • Mfr # 048S17D2104

  • Zoro # G6121701


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Motor Frame Material
Steel
RPM Range
1,701-1,800
Motor Service Factor
1
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048S17D2104
Zoro #
G6121701
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
7 3/4 in
Shaft Length
2 in
Overall Length
9 3/4 in

Details

Voltage
115V AC
Motor Frame Material
Steel
RPM Range
1,701-1,800
Motor Service Factor
1
Item
General Purpose Motor
Full Load Amps
5.3 A
No. of Speeds
1
Phase
Single
Motor Mounting Type
Cradle Base
Nameplate RPM
1,725 RPM
Nominal Efficiency
52.5 %
Duty
Continuous
Motor Bearings
Ball
Motor Application
General Purpose
Frame
48Z
Motor Thermal Protection
Auto
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
HP
1/4 hp
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
RPM Group
1701-1800
Ins. Class
B
Motor Design
Split-Phase
Standards
CSA, UL Recognized
Hz
60 Hz
Motor Enclosure Design
Open Drip Proof
Frame Material
Rolled steel
Usable @ 200V
Not Usable at 200V
Weight
14 lb
Usable @ 208V
Not Usable at 208V
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Ambient Temperature
40 Degrees C
Motor Shaft Design
Keyed

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.3 A, 48Z Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.