Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM

  • Mfr # 048S17D997

  • Zoro # G0385625


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Motor Enclosure Design
Open Air-Over
HP
1/3
No. of Speeds
1
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
048S17D997
Zoro #
G0385625
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Shaft Length
1 1/2 in
Overall Length
9 5/16 in
Resilient Ring Dia.
2 1/4 in
Length Less Shaft
7 3/4 in
Bolt Circle Dia.
5-1/8"
Stud Size
6-11/16"
Lead Length
6"

Details

Item
Belt Drive Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Air-Over
HP
1/3
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115V AC
Frame
48
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Motor Service Factor
1
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Motor Application
HVAC/R
Duty
Continuous
Frame Material
Rolled steel
Full Load Amps
6.6 A
Ins. Class
B
Motor Mounting Position
Horizontal
Hz
60 Hz
Motor Bearings
Ball
Motor Frame Material
Steel
Motor Shaft Design
Flat
Ring to Ring Center
7 5/16 in
Standards
CSA Certified (701887), UL Recognized (E37403)
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
61.5 %
Max. Ambient Temp.
104 Degrees F
Includes
Adapter with Keyway
Duty Cycle
Continuous
Weight
14 lb
Usable @ 208V
No
Usable @ 200V
No
Stud Quantity
4
Capacitor Required
Yes
Application
General Purpose

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, 6.6 A Full Load Amps, 48 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.