Split-Phase Fan and Blower Motor, 1/2 HP, 48Y Frame, 115V AC Voltage, 1,725 Nameplate RPM

  • Mfr # 048S17D2058

  • Zoro # G0557588


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Nameplate RPM
1,725
Length Less Shaft
7 7/16 in
Motor Design
Split-Phase
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
048S17D2058
Zoro #
G0557588
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Length Less Shaft
7 7/16 in
Shaft Dia.
1/2 in
Shaft Length
1 7/8 in
Overall Length
1/2 in
Body Dia.
5 9/16 in

Details

Item
Fan and Blower Motor
Nameplate RPM
1,725
Motor Design
Split-Phase
Motor Thermal Protection
None
Motor Frame Material
Rolled Steel
HP
1/2
Voltage Compatibility
115V AC
Motor Application
Fan and Blower
Frame
48Y
Full Load Amps
7.5 A
Nominal Efficiency
66 %
Ins. Class
B
Motor Shaft Design
Flat
Motor Mounting Type
Resilient Base
Max. Ambient Temp.
158 Degrees F
Motor Mounting Position
Horizontal
Motor Enclosure Design
Open Dripproof
Motor Shaft Rotation
CW/CCW
Standards
CSA, UL
RPM Range
1,701-1,800
Motor Bearings
Ball
Voltage
115V AC
No. of Speeds
1
Phase
Single
Hz
60
Motor Service Factor
1.25
Weight
18 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, 7.5 A Full Load Amps, 48Y Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 70 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.