Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split-Phase Fan and Blower Motor, 1/2 to 1/6 HP, 56 Frame, 115V AC Voltage

  • Mfr # 5KH49PN3026

  • Zoro # G0557606


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Motor Enclosure Design
Open Dripproof
Nameplate RPM
1,725/1,140
HP
1/2, 1/6
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH49PN3026
Zoro #
G0557606
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Body Dia.
6 3/8 in
Overall Length
11 7/16 in
Length Less Shaft
8 7/8 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in

Details

Item
Fan and Blower Motor
Motor Enclosure Design
Open Dripproof
Nameplate RPM
1,725/1,140
HP
1/2, 1/6
Voltage
115V AC
Frame
56
Hz
60
Phase
Single
Voltage Compatibility
115V AC
Max. Ambient Temp.
158 Degrees F
Motor Bearings
Ball
No. of Speeds
2
Nominal Efficiency
64 %
Motor Frame Material
Rolled Steel
Ins. Class
B
Motor Thermal Protection
None
Motor Service Factor
1.25
Motor Mounting Position
All Angle
RPM Range
1,725/1,140
Motor Shaft Design
Keyed
Motor Design
Split-Phase
Motor Mounting Type
Resilient Base
Motor Application
Fan and Blower
Standards
CE, CSA, UL
Motor Shaft Rotation
CW/CCW
Full Load Amps
8.0/4.2 A
Weight
27 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/2 hp, 1/6 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 115V AC, 8.0/4.2 A Full Load Amps, 56 Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 70 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.