Shop LEESON

Three-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1750 rpm Nameplate RPM

  • Mfr # 44Z422
  • Zoro # G5619984

product price: 
$
610.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1750 rpm
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
4.8/2.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
44Z422
Zoro #
G5619984
UPC #
-
Country of Origin
Multiple
Item
General Purpose Motor
HP
1 1/2
Nameplate RPM
1750 rpm
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
4.8/2.4 A
Frame
145T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CE, CSA, UL Recognized
CC Number
CC003A
Inverter Rated
Yes
Motor Thermal Protection
None
Capacitor Required
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
Service Factor @ 50Hz
1.15
Weight
45 lb
HP @ 50Hz
1 1/2 hp
RPM @ 50Hz
1750 rpm
Voltage @ 50Hz
230/460
Full Load Amps @ 50Hz
4.8/2.4 A
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Nameplate Voltage @ 50 Hz
190/380V AC
Insulation Class
F
Nameplate RPM @ 50 Hz
927 RPM
Frequency
60/50 Hz
Number of Speeds
1
Full Load Current @ 50 Hz
4.8/2.4 A
Manufacturers Warranty
1 yr
Bearing Type
Ball
Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Nameplate Horsepower @ 50 Hz
1 1/2 hp
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Service Factor @ 50 Hz
1.15
Frame Material
Steel
Full Load Current @ 60 Hz
4.8/2.4 A
Shaft Design
Keyed
Efficiency Rating
NEMA Premium Efficiency
Product Type
General Purpose Motor
Inverter Rating
Inverter Rated
Motor Enclosure Type
Totally Enclosed Fan Cooled

Dimensions

Length Less Shaft
11 3/8 in
Overall Length
13 3/4 in
Shaft Dia.
7/8 in
Shaft Length
2 3/8 in
Manufacturers Warranty Length
1 yr
Shaft Diameter
7/8 in
Frame Size
145T
Wire Rope Length
13 3/4 in
Length
13 3/4 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1750 rpm, Frame 145T, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 4.8/2.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 1701-1800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.