Zoro Homepage

Three-Phase General Purpose Motor, 1 HP, 56HZ Frame, 230/460V Voltage, 1,760 Nameplate RPM

  • Mfr # E115827.00

  • Zoro # G411930689


product price: $645.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,760
Voltage
230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
1.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E115827.00
Zoro #
G411930689
UPC #
691720041888
Country of Origin
United States

Dimensions

Length Less Shaft
10 3/4 in
Overall Length
12 3/16 in
Shaft Dia.
7/8 in
Shaft Length
1 1/2 in
Bolt Circle Dia.
Not available
Manufacturers Warranty Length
Not available

Details

Item
General Purpose Motor
HP
1
Nameplate RPM
1,760
Voltage
230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
1.7 A
Frame
56HZ
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1760
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
Reversible
Voltage Compatibility
230/460 V
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
83.5 %
Standards
CE, CSA Certified, UL Listed
Service Factor @ 50Hz
1.15
Inverter Rated
Yes
Usable @ 208V
Yes
Bearing Protection
Not available
Usable @ 200V
No
Includes
Not available
Weight
37 lb
Full Load Amps @ 50Hz
1.7 A
NEMA Design
B
HP @ 50Hz
1 hp
RPM @ 50Hz
1,450
Duty Cycle
Continuous
Motor Thermal Protection
T-Stat
Voltage @ 50Hz
190/380V
Inverter Rating
10:1

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1 HP, Nameplate RPM 1,760, Frame 56HZ, Voltage 230/460V, 60/50 Hz Hz, Three Phase, Full Load Amps 1.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection T-Stat, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Reversible Motor Shaft Rotation, Nominal Efficiency 83.5 Percent, 1760, CE, CSA Certified, UL Listed, Includes Not available

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.