Three-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208 to 230/460V AC Voltage, 1800 Nameplate RPM
Mfr # 056T17D15844
Zoro # G705748112
product price:Â $448.99
/ea
Free Shipping & Returns
Key Features
HP
1/2
Nameplate RPM
1800
Voltage
208 to 230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
1.7 to 1.8/0.9 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
056T17D15844
Zoro #
G705748112
UPC #
-
Country of Origin
Mexico
Dimensions
Length Less Shaft
9 1/4 in
Overall Length
11 5/16 in
Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Manufacturers Warranty Length
1 yr
Description
General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1/2 HP, Nameplate RPM 1800, Frame 56C, Voltage 208 to 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 1.7 to 1.8/0.9 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 78.2 Percent, 1,701-1,800, CE, CSA, UL Listed, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.