Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V Voltage, 3,450 Nameplate RPM

  • Mfr # 110144.00

  • Zoro # G112192034


product price: $424.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
3,450
Voltage
230/460V
Motor Mounting Type
C-Face
Full Load Amps
0.80 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110144.00
Zoro #
G112192034
UPC #
691720007945
Country of Origin
United States

Dimensions

Length Less Shaft
8 1/2 in
Overall Length
10 3/8 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
Not available
Bolt Circle Dia.
Not available

Details

Item
General Purpose Motor
HP
1/2
Nameplate RPM
3,450
Voltage
230/460V
Motor Mounting Type
C-Face
Full Load Amps
0.80 A
Frame
56C
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Non-Ventilated
RPM Range
3450
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
Reversible
Voltage Compatibility
230/460 AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
70 %
Standards
CE, CSA Certified, UL Listed
Voltage @ 50Hz
190/380V
Motor Thermal Protection
None
Full Load Amps @ 50Hz
0.80 A
Usable @ 208V
Yes
Usable @ 200V
No
Service Factor @ 50Hz
1
RPM @ 50Hz
2,850 RPM
Weight
28 lb
NEMA Design
B
Bearing Protection
Not available
Includes
Not available
HP @ 50Hz
1/2 hp
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Totally Enclosed Non-Ventilated Motor Enclosure Design, 1/2 HP, Nameplate RPM 3,450, Frame 56C, Voltage 230/460V, 60/50 Hz Hz, Three Phase, Full Load Amps 0.80 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Reversible Motor Shaft Rotation, Nominal Efficiency 70 Percent, 3450, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.