Three-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1745 rpm Nameplate RPM

  • Mfr # 090LT17FH6519

  • Zoro # G5708927


product price: $670.15
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1745 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
5.4/2.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
090LT17FH6519
Zoro #
G5708927
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
276 mm
Overall Length
326 mm
Shaft Dia.
24 mm
Shaft Length
50 mm

Details

Item
General Purpose Motor
HP
2
Nameplate RPM
1745 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
5.4/2.7 A
Frame
90L
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Nominal Efficiency
87.5 %
Standards
CE, CSA, UL Recognized
CC Number
CC003A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Weight
45 lb
Usable @ 200V
No
Usable @ 208V
No
Inverter Rated
Yes
Kw
1.49

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, 1.49 kW, Nameplate RPM 1745 rpm, Frame 90L, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 5.4/2.7 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 87.5 Percent, Continuous Duty, 1701-1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.