Three-Phase Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM

  • Mfr # 121066.00

  • Zoro # G511420295


product price:  $784.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1,750
Voltage
208-230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
4.6-4.8/2.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121066.00
Zoro #
G511420295
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
11 3/16 in
Overall Length
13 7/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
3 yr

Details

Item
Motor
HP
1 1/2
Nameplate RPM
1,750
Voltage
208-230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
4.6-4.8/2.4 A
Frame
145TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
208-230/460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CE, CSA, UL Listed
CC Number
CC005A
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous
Motor Thermal Protection
T-Stat
Usable @ 200V
No
Weight
44 lb
Inverter Rated
No
Full Load Amps @ 50Hz
5.6/2.8 A
Part Winding Start Capable
No
Removable Base
Permanently Lubricated
Usable @ 208V
Yes
Voltage @ 50Hz
190/380
RPM @ 50Hz
1450
HP @ 50Hz
1 1/2 hp
NEMA Design
B

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1,750, Frame 145TC, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 4.6-4.8/2.4 A, C-Face Motor Mounting Type, Motor Thermal Protection T-Stat, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.