Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 1/4 HP, .76 ft.-lb., 230V

  • Mfr # 056H17T2012

  • Zoro # G5700956


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1/4
Torque
0.76 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056H17T2012
Zoro #
G5700956
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Overall Length
9 15/16 in
Length Less Shaft
7 7/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
1/4
Torque
0.76 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
56C
Voltage
230V AC
Motor Thermal Protection
None
Motor Efficiency Group
Standard Efficient
Motor Mounting Type
Face
Ambient Temperature
40 Degrees C
Phase
Three
Frame Material
Rolled steel
Full Load Amps
1.0 A
Hz
60 Hz
RPM Range
1,701-1,800
Ins. Class
H
NEMA Design
A
Motor Application
Crane
Encoder Shaft
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Service Factor
1
Nominal Efficiency
72 %
Duty
Continuous
Motor Frame Material
Steel
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Insulation Feature
CR200 Magnet Wire Class H
Finish
Black
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Encoder Acceptable
No
Motor Mounting Position
Horizontal
Max. Operating Frequency
120 Hz
Motor Shaft Design
Keyed
Standards
CE, UL Recognized
Usable @ 200V
No
Duty Cycle
Continuous
Conduit Box Location
Exterior
Conduit Box Position
F1
No. of Speeds
1
Max. Ambient Temp.
104 Degrees F
Usable @ 208V
No
Weight
16 lb

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230V AC, Full Load Amps 1.0 A, 56C Frame, Torque 0.76 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.