Zoro Homepage

Vector Motor, 1.52 lb-ft, 1/2 HP, 230/460 V

  • Mfr # 056H17E5303

  • Zoro # G4274672


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1/2
Torque
1.52 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056H17E5303
Zoro #
G4274672
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
2 1/16 in
Shaft Dia.
5/8 in
Overall Length
12 1/2 in
Manufacturers Warranty Length
3 Years

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.6/0.8 A, 56C Frame, Torque 1.52 ft-lb, Max. Speed 3,600 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.