Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 3-Phase, 1HP, 230/460V

  • Mfr # 145THTN8037

  • Zoro # G5834762


product price: $1,156.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1
Nameplate RPM
1,756
Speed Range
2,000:1
Max. Speed
5,400 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145THTN8037
Zoro #
G5834762
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 11/16 in
Shaft Length
2 1/8 in
Shaft Dia.
7/8 in
Encoder Shaft Dimensions
5/8 in x 1 3/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
1
Nameplate RPM
1,756
Speed Range
2,000:1
Max. Speed
5,400 RPM
Frame
143TC
Voltage
230/460V AC
Motor Thermal Protection
T-Stat
Motor Bearings
Ball
Motor Shaft Design
Keyed
Motor Mounting Type
Rigid Base
Ins. Class
H
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Cast Iron
Standards
CE, UL Recognized
Encoder Shaft
5/8 in x 1-3/4 in
Warranty
3 yr
Motor Shaft Rotation
CW/CCW
Full Load Amps
3.0/1.5 A
Finish
Enamel
Duty
Continuous
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Application
Crane
RPM Range
1,701-1,800
Phase
Three
Max. Operating Frequency
120 Hz
Motor Mounting Position
Horizontal
NEMA Design
A
Insulation Feature
Class F
Motor Service Factor
1
CC Number
CC003A
Encoder Acceptable
Yes
Ambient Temperature
40 Degrees C
Base
Rigid
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Nominal Efficiency
82.5 %
Motor Frame Material
Cast Iron
Hz
60 Hz
Usable @ 208V
No
Duty Cycle
Continuous
Usable @ 200V
No
Weight
65 lb
No. of Speeds
1
Max. Ambient Temp.
104 Degrees F
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,756, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.0/1.5 A, 143TC Frame, Max. Speed 5,400 RPM, Speed Range 2,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.