Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 3.0 lb-ft, 1 HP, 230/460 V

  • Mfr # 143THTR5326

  • Zoro # G2887656


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1
Torque
3 ft-lb
Nameplate RPM
1,750
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143THTR5326
Zoro #
G2887656
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Overall Length
15 1/16 in
Shaft Length
2 1/8 in
Manufacturers Warranty Length
3 Years
Encoder Shaft Dimensions
5/8 in x 1 3/4 in
Length Less Shaft
12 15/16 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
1
Torque
3 ft-lb
Nameplate RPM
1,750
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
143TC
Voltage
230/460V AC
Motor Thermal Protection
None
Motor Frame Material
Steel
Motor Shaft Rotation
CW/CCW
Motor Efficiency Group
Energy Efficient
Encoder Acceptable
Yes
Standards
CE, UL Recognized
Motor Mounting Position
Horizontal
Motor Service Factor
1
Motor Mounting Type
Rigid Base
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Full Load Amps
3.0/1.5 A
NEMA Design
A
Motor Application
Crane
Max. Operating Frequency
120 Hz
Hz
60 Hz
Nominal Efficiency
84 %
Ins. Class
F
RPM Range
1,701-1,800
Insulation Feature
Patented MAX GUARD
Motor Shaft Design
Keyed
Base
Rigid
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Encoder Shaft
5/8 x 1-3/4 in
Finish
Black
Warranty
3 yr
Duty
Continuous
Motor Bearings
Ball
Phase
Three
Ambient Temperature
40 Degrees C
Frame Material
Rolled steel
Max. Ambient Temp.
104 Degrees F
Weight
41 lb
Usable @ 208V
No
Usable @ 200V
No
No. of Speeds
1
Duty Cycle
Continuous
Conduit Box Position
F1

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.0/1.5 A, 143TC Frame, Torque 3 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.