Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 3/4 HP, 2.28 ft-lb., 230/460V

  • Mfr # 056H17F2018

  • Zoro # G5650775


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
3/4
Torque
2.28 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056H17F2018
Zoro #
G5650775
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Overall Length
11 3/16 in
Length Less Shaft
9 1/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
3/4
Torque
2.28 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
56C
Voltage
230/460V AC
Motor Thermal Protection
None
RPM Range
1,701-1,800
Motor Frame Material
Steel
Motor Service Factor
1
Motor Application
Crane
Ambient Temperature
40 Degrees C
Duty
Continuous
Ins. Class
H
Motor Shaft Rotation
CW/CCW
Full Load Amps
2.8/1.4 A
Motor Mounting Position
Horizontal
Encoder Shaft
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Insulation Feature
CR200 Magnet Wire Class H
Encoder Acceptable
No
Standards
CE, UL Recognized
Motor Mounting Type
Face
Motor Bearings
Ball
Finish
Black
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Shaft Design
Keyed
Hz
60 Hz
Phase
Three
Max. Operating Frequency
120 Hz
Motor Efficiency Group
Standard Efficient
Nominal Efficiency
75.5 %
Frame Material
Rolled steel
NEMA Design
B
Weight
21 lb
Usable @ 200V
No
Duty Cycle
Continuous
Conduit Box Location
Exterior
No. of Speeds
1
Usable @ 208V
No
Max. Ambient Temp.
104 Degrees F
Conduit Box Position
F3

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.8/1.4 A, 56C Frame, Torque 2.28 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.