Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 4.5 lb-ft, 1 HP, 230/460 V

  • Mfr # 145THTR5326

  • Zoro # G3066515


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1 1/2
Torque
4.5 ft-lb
Nameplate RPM
1,755
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145THTR5326
Zoro #
G3066515
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Overall Length
16 1/16 in
Shaft Length
2 1/8 in
Length Less Shaft
13 15/16 in
Encoder Shaft Dimensions
5/8 in x 1 3/4 in
Manufacturers Warranty Length
3 Years

Details

Item
Vector Motor
Motor Design
3-Phase
HP
1 1/2
Torque
4.5 ft-lb
Nameplate RPM
1,755
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
145TC
Voltage
230/460V AC
Motor Thermal Protection
None
Motor Bearings
Ball
Full Load Amps
4.8/2.4 A
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal
Max. Operating Frequency
120 Hz
Hz
60 Hz
Motor Frame Material
Steel
Insulation Feature
Patented MAX GUARD
Motor Service Factor
1
Base
Rigid
Duty
Continuous
Motor Efficiency Group
Energy Efficient
RPM Range
1,701-1,800
NEMA Design
A
Phase
Three
Ambient Temperature
40 Degrees C
Encoder Shaft
5/8 x 1-3/4 in
Motor Application
Crane
Motor Shaft Design
Keyed
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Warranty
3 yr
Standards
CE, UL Recognized
Ins. Class
F
Frame Material
Rolled steel
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Shaft Rotation
CW/CCW
Encoder Acceptable
Yes
Finish
Black
Nominal Efficiency
85.5 %
Conduit Box Position
F1
Duty Cycle
Continuous
Usable @ 200V
No
Weight
50 lb
No. of Speeds
1
Max. Ambient Temp.
104 Degrees F
Usable @ 208V
No

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.8/2.4 A, 145TC Frame, Torque 4.5 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.