Zoro Homepage

Washdown Brake Motor, 1-1/2 HP, 1740 RPM

  • Mfr # 122195.00

  • Zoro # G4242205


product price: $1,843.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
145TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122195.00
Zoro #
G4242205
UPC #
691720359495
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Length Less Shaft
16 1/2 in
Overall Length
19 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
145TC
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Frame Material
Epoxy Coated
Motor Bearings
Ball
Motor Service Factor
1.15
Standards
BISSC, CE, CSA, UL
Max. Ambient Temp.
40 Degrees C
Full Load Amps
4.8/2.4 A
Ins. Class
F
Motor Application
General Purpose
CC Number
CC005A
Hz
60/50 Hz
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Nameplate RPM
1,750 RPM
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
86.5 %
Includes
10 ft-lb Brake
Motor Mounting Type
C-Face, Rigid Base
Green Certification or Other Recognition
NEMA Premium(R) Rated
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
NEMA Design
B
Finish
Epoxy-Coated
Duty Cycle
Continuous
Full Load Amps @ 50Hz
4.6-4.8/2.4 A
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Voltage @ 50Hz
460V AC
Weight
52 lb
Conduit Box Location
Exterior
Removable Base
No
Usable @ 208V
Usable at 208V
Endshield Material
Aluminum
Series
Washguard
Brake Rating
10 ft-lb
Includes Brakes
Brake Included
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.8/2.4 A, 145TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.