Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 1/3 HP, 1740 RPM

  • Mfr # 191202.00

  • Zoro # G4447786


product price: $674.09
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Motor Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191202.00
Zoro #
G4447786
UPC #
691720000717
Country of Origin
China

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
8 1/2 in
Body Dia.
6.5 in
Overall Length
9 3/4 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Full Load Amps
1.3/0.7 A
Motor Mounting Type
C-Face
Hz
60/50 Hz
Nameplate RPM
1,740 RPM
Motor Application
General Purpose
Frame Material
Stainless Steel
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.15
Motor Bearings
Ball
Nominal Efficiency
78.5 %
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Ins. Class
F
Standards
BISSC Approved, CE, CSA Certified, UL Recognized
Inverter Rated
Inverter Rated
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
NEMA Design
B
Shaft Material
Stainless Steel
HP @ 50Hz
1/3 hp
Usable @ 200V
Not Usable at 200V
Weight
30 lb
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
RPM @ 50Hz
1,740 RPM
No. of Speeds
1
Voltage @ 50Hz
460V AC
Conduit Box Location
Exterior
Full Load Amps @ 50Hz
1.2-1.3/0.65 A
Finish
Unfinished
Service Factor @ 50Hz
1.15
Series
Washguard
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1/3 hp HP, Nameplate RPM 1,740 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.3/0.7 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.