Zoro Homepage

Washdown Motor, 2 HP, 1-15/16 in. Shaft L

  • Mfr # 119471.00

  • Zoro # G4702376


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Motor Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119471.00
Zoro #
G4702376
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
11 15/16 in
Shaft Length
2 1/4 in
Body Dia.
7.38 in
Overall Length
14 7/16 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
CC Number
CC005A
Nameplate RPM
1,745 RPM
Nominal Efficiency
86.5 %
Max. Ambient Temp.
40 Degrees C
Frame Material
Rolled steel
Motor Application
General Purpose
Hz
60 Hz
Application
General Purpose
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Motor Mounting Type
C-Face
Ins. Class
F
Full Load Amps
5.8/2.9 A
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Bearings
Ball
NEMA Design
B
Standards
BISSC Approved, CE, CSA Certified, UL Recognized, USDA Approved
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
50 lb
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
No. of Speeds
1
Finish
Epoxy-Coated
Conduit Box Location
Exterior
Series
Washguard
Endshield Material
Aluminum
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.8/2.9 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.