Zoro Homepage

WashdownMotor, 2hp, 1745RPM, 145TC, 575VAC

  • Mfr # 122330.00

  • Zoro # G300722944


product price: $1,325.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
575V AC
Frame
145TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122330.00
Zoro #
G300722944
UPC #
691720052884
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
7/8 in
Shaft Length
2 in
Bolt Circle Dia.
5 7/8 in
Overall Length
14 7/16 in
Length Less Shaft
11 13/16 in
Body Dia.
7.3 in

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 2.3 A, 145TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.