Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 3/4 HP, Rigid Base, CWSE

  • Mfr # 112428.00

  • Zoro # G4609249


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Motor Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
112428.00
Zoro #
G4609249
UPC #
691720010747
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
8 9/16 in
Shaft Length
1 7/8 in
Overall Length
10 1/2 in
Body Dia.
7.38 in
Manufacturers Warranty Length
1 yr

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Rigid Base
Application
General Purpose
Full Load Amps
2.8/1.4 A
Frame Material
Rolled steel
Nameplate RPM
1,725 RPM
Motor Application
General Purpose
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Ins. Class
F
Nominal Efficiency
77 %
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Bearings
Ball
Motor Shaft Design
Keyed
Standards
BISSC, CE, CSA, UL
NEMA Design
B
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
Removable Base
No
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Weight
30 lb
Finish
Epoxy-Coated
No. of Speeds
1
Series
Washguard
Endshield Material
Aluminum
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.8/1.4 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.